Beli kabel konektor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Mitutoyo Vernier Caliper (Jangka Sorong)
    Mulai

    Rp999.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    An industry standard measuring tool
  2. Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Mulai

    Rp4.999.900

    Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper features long nib-style jaws made of hardened stainless steel to take precise inner and outer dimensions in recesses and other hard measurements to reach. The nib jaws have rounded measuring surfaces for more accurate measurements on non-flat surfaces found in pieces such as bearings. The Vernier caliper’s 14-degree face angle makes reading the scale easier and helps prevent parallax error in measurement reading. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is made of hardened stainless steel that is corrosion resistant, and a satin chrome finish reduces glare.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Minimum Dimension in ID Measurement (mm): 10.1
    • Accuracy (mm): ±0.07
    • Graduation Lower Scale (mm): 0.005
    • Graduation Upper Scale (mm): 0.05
    • Mitutoyo Part Number: C30L
    • Technology: Mechanical
  3. monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Mulai

    Rp259.900

    monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)
    Deskripsi:
    Please use to connect the RS232C equipment without a personal computer and a USB port with a USB port.
    atribut:
    • Supported OS: Windows10, Windows8.1, Windows 8, Windows 7, Windows Vista, Windows XP
    • Interface: USB Specification Ver.2.0 compliant
    • Power Supply: Bus power (up to 20 mA)
    • Cable Length (m): 0.5
    • Connector Shape: USB (A) male-D-sub 9pin male
    • Compatible Models: PC with Windows (DOS/V), NEC PC98-NX series
    • Data Transfer Rate: The data transfer speed is dependent on the personal computer and equipment
    • Data Transfer Speed: Data transfer speed depends on PC and device
    • Dedicated software: Click here to download driver software
    • Product Type: converter
    • Specification: Recognition form: Recognized as COM port
  4. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  5. ALDO Kabel Konektor Jepit
    Mulai

    Rp2.900

    ALDO Kabel Konektor Jepit
    atribut:
    • Maximum Current (A) : 32
    • Working Voltage (V): Max. 250
  6. Yamato Pressure Gauge (Manometer)
    Mulai

    Rp269.900

    Yamato Pressure Gauge (Manometer)
    Deskripsi:
    Gauge pengukur tekanan
  7. SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp1.399.900

    SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSC Series is a special design with stainless steel case and copper alloy wetted part and fillable option for extreme vibration application and non-corrosive ambient field condition, with bayonet lock case design. Applicable for pneumatic and hydraulic systems, compressors, engines, pumps, sprinkles system, building automation system and processing unit where vibration is concern.Technical Specification SC Series - Nominal Size: 50, 63, 100 and 150 mm- Accuracy Class : Class 1.6, Class 1.0 (@ >100mm)- Ingress Protection : IP 65 (Weather tight)- Connection Size : G1/2, GY or NPT- Scale Range :Pressure 0.. 1000 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element Shape :P 100 bar in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -10°.. +70°CMedium temperature 90°C Max.- Temperature Error:Additional error when pressure element temperaturedeviates from reference temperature +20°C (+68°F)be +0.4% / 10°C (50°F} rising or falling- Over Pressure Limit :130% of F.S. P < 100 bar115% of FS. P >= 100 bor- Dial Graduation:Black graduation on white for single rangeBlack and red graduation on white for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  8. ALDO Konektor Kabel Model Jepit
    Mulai

    Rp54.900

    ALDO Konektor Kabel Model Jepit
    atribut:
    • Dimensions (mm): 17x20x13.5
  9. REZNOR Fan Control
    Mulai

    Rp1.299.900

    REZNOR Fan Control
    atribut:
    • Item: Fan Control
    • UNSPSC: 31160000
  10. Mitutoyo Vernier Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp599.900

    Mitutoyo Vernier Caliper (Jangka Sorong)
    Deskripsi:
    - Plain and basic design.- Stepped graduation face prevents dust ingress between the main scale and slider.- The small vernier face angle (14°) provides easy reading.- Can measure steps, since the end faces of the beam and slider are the zero reference point (measuring face).- Standard calipers allow four types of measurement, i.e, outside, inside, depth, and step.- Carbide-tipped jaw calipers are optimal for rough finished parts, castings, grinding stones, etc.- Decimal and fractional graduated scales (metric/inch and inch model only).
  11. SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Mulai

    Rp2.099.900

    SCHUH Pressure Gauge All Stainless Steel (Manometer/ Alat Ukur Tekanan)
    Deskripsi:
    ApplicationSX Series is o premium design pressure gouge with fully stainless steel construction, liquid fillable and with vorious option used in extrame corrosive & severe environment. SX series con be incorporate with most accessories such as Diaphrogm Chemical seal, Siphon, Dampener, etc..to further extend itusages. Commonly, uses in Process industries, Mining, Power plants, Steel mills, Pulp & Paper, Water & Sewage, Petrochemical plants, etc..Technical Specification SX Series- Nominal Size: 100 and 150 mm- Accuracy Class: Class 1.0- Ingress Protection: IP 65 [Weather tight)- Connection Size: G 1/2 or 1/2NPT- Scale Range : Pressure 0. 1600 barVacuum -1 bar.. 0Compound -1.. 24 bar- Tube Element ShapeP 100 bor in helicoil- Filling : Dry or liquid filled- Operating Temperature:Ambient temperature -30°.. +70°CMedium temperature 180°C Max.- Temperature Error :Additional error when pressure element temperaturedeviates from reference temperature +20°C {+68°F)be 20.4% / 10°C (50°F| rising or falling- Over Pressure Limit :130% of F.S. Ps 100 bar115% of FS. P > 100 bar- Dial Graduation :Black graduation on white for single rangeBlack and red graduation on while for dual ranges
    atribut:
    • Dial Size (mm/inch): 100/4
    • NPT Adaptor (inch): 1/2
    • Body Material: Stainless Steel 304
    • Connector Material: Stainless Steel 304
  12. ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Mulai

    Rp179.900

    ETERNA KABEL Power Cable NYFGBY Series (Per Meter Continuous) For Building (Kabel Listrik)
    Deskripsi:
    Kabel PVC berwarna hitam terdiri dari beberapa kawat tembaga yang dilindungi oleh perisai dari kawat baja pipih dan spiral pita baja. Mampu menahan tegangan sampai 0.6/1kV.
    atribut:
    • Length (m): 1
  13. KANON Digital Long Jaw Caliper (Jangka Sorong)
    Mulai

    Rp8.499.900

    KANON Digital Long Jaw Caliper (Jangka Sorong)
    atribut:
    • Instrument Error (mm): +-0.05
    • Minimum Display (mm): 0.01
    • Outside Jaws (mm): 110
    • Interior Jaws (mm): 20
    • Power Source: Button-type silver oxide battery (SR44) x 1 (included)
  14. Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Mulai

    Rp4.699.900

    Mitutoyo Vernier Caliper NIB (Jangka Sorong)
    Deskripsi:
    The Mitutoyo Vernier scale caliper utilizes nib jaws with round measuring faces and a fine adjustment carriage to perform precision inner and outer dimension measurements. The adjustment carriage feeds the slider finely to give added control and deliver the highest accuracy possible. The Vernier caliper’s 14-degree face angle offers easier reading and helps prevent parallax error in the measurement. The scales are raised to slide easily and protect the graduation markings. The Vernier caliper with thumb clamp is constructed of hardened stainless steel that is corrosion resistant and has a satin chrome finish which reduces glare.
    atribut:
    • Technology: Mechanical
  15. KANON Long Jaw Vernier Caliper (Jangka Sorong)
    50%
    Mulai

    Rp4.699.900

    KANON Long Jaw Vernier Caliper (Jangka Sorong)
    atribut:
    • Minimum Display (mm): 0.05
    • Depth Bar: None
Daftar Harga kabel konektor Terbaru October 2026
Mitutoyo Vernier Caliper (Jangka Sorong)Rp999.900
Mitutoyo Vernier Caliper Long Jaw (Jangka Sorong)Rp4.999.900
monotaro Male Usb-Serial Connector (D-Sub 9-Pin) Conversion Cable (Usb Double)Rp259.900
Mitutoyo Digital Caliper (Jangka Sorong)Rp2.299.900
WAGO Electrical ConnectorRp149.900
ALDO Kabel Konektor JepitRp2.900
Yamato Pressure Gauge (Manometer)Rp269.900
ALDO Konektor Kabel StraightRp169.900
SCHUH Pressure Gauge Stainless Steel (Manometer/ Alat Ukur Tekanan)Rp1.399.900
ALDO Konektor Kabel Model JepitRp54.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait